KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Png, 1/8"Dx2-1/2" L, PK500

VALUE BRAND| Zoro #: G1911052| Mfr #: 2WZH6

$22.29 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1911052 Mfr #: 2WZH6
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 2-1/2"
Package Quantity: 500Pin Dia.: 1/8"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.15
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/8 In, Length 2 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.15, Package Quantity 500

Reviews