KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK250

VALUE BRAND| Zoro #: G1620141| Mfr #: 00-187-1500-P

$15.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1620141 Mfr #: 00-187-1500-P
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 1-1/2"
Package Quantity: 250Pin Dia.: 3/16"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.29
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.29, Package Quantity 250

Reviews