Cotter Pin, Ext Png, 3/16"Dx1-1/2" L, PK50

VALUE BRAND| Zoro #: G0560034| Mfr #: 2WZK7

$3.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 1-1/2"
Pin Dia.: 3/16"
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0560034 Mfr #: 2WZK7
Length: 1-1/2"Pin Dia.: 3/16"
Item: Cotter PinMaterial: Low carbon steel
Finish: zincPackage Quantity: 50
Type: Extended ProngMeets/Exceeds: ANSI/ASME B 18.8.34
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.34, Package Quantity 50

Product Reviews