20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cotter Pin, Ext Png, 3/16"Dx1-1/4" L, PK100

VALUE BRAND| Zoro #: G1179394| Mfr #: 03-187-1250

$17.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1179394 Mfr #: 03-187-1250
Finish: PlainMaterial: 18-8 Stainless Steel
Item: Cotter PinType: Extended Prong
Pin Dia.: 3/16"Meets/Exceeds: ANSI/ASME B 18.8.78
Length: 1-1/4"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 3/16 In, Length 1 1/4 In, Meets/Exceeds ANSI/ASME B 18.8.78, Package Quantity 100
Save 15%. Sign up for Z-mail.