Cotter Pin, Ext Png, 3/32Dx1-1/2" L, PK1000

VALUE BRAND| Zoro #: G1574693| Mfr #: 144297

$12.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1574693 Mfr #: 144297
Finish: ZincMaterial: Low Carbon Steel
Fits Shaft Dia.: -Item: Cotter Pin
Type: Extended ProngPin Dia.: 3/32"
Meets/Exceeds: ANSI/ASME B 18.8.3Length: 1-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/32 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.3, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.