JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100

VALUE BRAND| Zoro #: G2471831| Mfr #: 2UHL9

$1.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2471831 Mfr #: 2UHL9
Finish: zincItem: Cotter Pin
Material: Carbon SteelType: Extended Prong
Meets/Exceeds: ANSI/ASME B 18.8.1Length: 1-1/4"
Pin Dia.: 3/32"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.094 In, Length 1 1/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.