JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cotter Pin, Ext Png, 3/32"Dx1-1/4" L, PK100

VALUE BRAND| Zoro #: G1524573| Mfr #: 2UHX8

$7.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1524573 Mfr #: 2UHX8
Type: Extended ProngMeets/Exceeds: ANSI/ASME B 18.8.1
Item: Cotter PinMaterial: 18-8 Stainless Steel
Finish: PlainPin Dia.: 3/32"
Length: 1-1/4"Meets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.094 In, Length 1 1/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.