Cotter Pin, Ext Png, 3/32"Dx1-3/4" L, PK100

VALUE BRAND| Zoro #: G0618737| Mfr #: 2UHX9

$9.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618737 Mfr #: 2UHX9
Type: Extended ProngItem: Cotter Pin
Meets/Exceeds: ANSI/ASME B 18.8.1Material: 18-8 Stainless Steel
Finish: PlainPin Dia.: 3/32"
Length: 1-3/4"Meets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.094 In, Length 1 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100
Save 15%. Sign up for Z-mail.