Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK25

VALUE BRAND| Zoro #: G2134781| Mfr #: 2UHU1

$3.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2134781 Mfr #: 2UHU1
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngLength: 1-1/2"
Fits Shaft Dia.: -Pin Dia.: 5/16"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.312 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.