20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cotter Pin, Ext Png, 5/16"Dx1-1/2" L, PK25

VALUE BRAND| Zoro #: G1630833| Mfr #: 2UHY3

$19.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1630833 Mfr #: 2UHY3
Item: Cotter PinMeets/Exceeds: ANSI/ASME B 18.8.1
Type: Extended ProngMaterial: 18-8 Stainless Steel
Finish: PlainPin Dia.: 5/16"
Length: 1-1/2"Meets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.312 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25
Save 15%. Sign up for Z-mail.