Cotter Pin, Ext Png, 5/16"Dx2-1/2" L, PK25

VALUE BRAND| Zoro #: G1583601| Mfr #: 2UHU3

$5.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1583601 Mfr #: 2UHU3
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 5/16"Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.312 In, Length 2 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.