20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Cotter Pin, Ext Png, 5/16"Dx3-1/2" L, PK10

VALUE BRAND| Zoro #: G0561005| Mfr #: 2UHY6

$16.14 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0561005 Mfr #: 2UHY6
Meets/Exceeds: ANSI/ASME B 18.8.1Item: Cotter Pin
Type: Extended ProngMaterial: 18-8 Stainless Steel
Finish: PlainPin Dia.: 5/16"
Length: 3-1/2"Meets/Exceeds: ANSI/ASME B 18.8.1
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.312 In, Length 3 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.