Cotter Pin, Ext Png, 5/32"Dx2-1/2" L, PK50

VALUE BRAND| Zoro #: G0745254| Mfr #: 3DZJ8

$16.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0745254 Mfr #: 3DZJ8
Item: Cotter PinType: Extended Prong
Meets/Exceeds: ANSI/ASME B 18.8.1Material: 18-8 Stainless Steel
Finish: PlainPin Dia.: 5/32"
Length: 2-1/2"Meets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 5/32 In, Length 2 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.