Cotter Pin, Ext Prong, 1/16"Dx3/4" L, PK100

VALUE BRAND| Zoro #: G1382875| Mfr #: 2UHK4

$1.31 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1382875 Mfr #: 2UHK4
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 1/16"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.062 In, Length 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.