KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Prong, 1/2"Dx5" L, Brass

VALUE BRAND| Zoro #: G1170522| Mfr #: 3DZN6

$211.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1170522 Mfr #: 3DZN6
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 5"
Package Quantity: 1Pin Dia.: 1/2"
Finish: PlainMeets/Exceeds: ANSI/ASME B 18.8.1
Material: BrassCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Brass, Finish Plain, Pin Dia. 1/2 In, Length 5 In, Meets/Exceeds ANSI/ASME B 18.8.1

Reviews