JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cotter Pin, Ext Prong, 1/4"Dx1-1/2" L, PK50

VALUE BRAND| Zoro #: G0847192| Mfr #: 00-250-1500-P

$5.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0847192 Mfr #: 00-250-1500-P
Item: Cotter PinType: Extended Prong
Length: 1-1/2"Finish: zinc
Pin Dia.: 1/4"Meets/Exceeds: ANSI/ASME B 18.8.38
Material: Low carbon steelCountry of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/4 In, Length 1 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.38, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.