THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK10

VALUE BRAND| Zoro #: G2082184| Mfr #: 2UJF2

$28.04 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 10
Length: 3-1/2"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2082184 Mfr #: 2UJF2
Package Quantity: 10Length: 3-1/2"
Finish: PlainItem: Cotter Pin
Pin Dia.: 1/4"Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Extended ProngMaterial: Brass
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Brass, Finish Plain, Pin Dia. 0.250 In, Length 3 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Reviews