Cotter Pin, Ext Prong, 1/4"Dx3-1/2" L, PK25

VALUE BRAND |Zoro #: G1856942|Mfr #: 2UHT8

$4.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1856942 Mfr #: 2UHT8
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 1/4"Length: 3-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.250 In, Length 3 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews

Save 15% when you sign up for Z-mail.