Cotter Pin, Ext Prong, 1/4"Dx3" L, PK125

VALUE BRAND| Zoro #: G2268743| Mfr #: 2WZL9

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2268743 Mfr #: 2WZL9
Material: Low carbon steelType: Extended Prong
Item: Cotter PinFinish: zinc
Meets/Exceeds: ANSI/ASME B 18.8.45Length: 3"
Pin Dia.: 1/4"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/4 In, Length 3 In, Meets/Exceeds ANSI/ASME B 18.8.45, Package Quantity 125

Product Reviews

Save 15%. Sign up for Z-mail.