KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Prong, 1/4"Dx3" L, PK50

VALUE BRAND| Zoro #: G0375864| Mfr #: 00-250-3000-P

$8.80 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0375864 Mfr #: 00-250-3000-P
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 3"
Package Quantity: 50Pin Dia.: 1/4"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.44
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 1/4 In, Length 3 In, Meets/Exceeds ANSI/ASME B 18.8.44, Package Quantity 50

Reviews