WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100

VALUE BRAND| Zoro #: G1693011| Mfr #: 03-125-1000

$8.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Length: 1"
Pin Dia.: 1/8"
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1693011 Mfr #: 03-125-1000
Length: 1"Pin Dia.: 1/8"
Item: Cotter PinMaterial: 18-8 Stainless Steel
Finish: PlainPackage Quantity: 100
Type: Extended ProngMeets/Exceeds: ANSI/ASME B 18.8.69
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 1/8 In, Length 1 In, Meets/Exceeds ANSI/ASME B 18.8.69, Package Quantity 100

Product Reviews