Cotter Pin, Ext Prong, 1/8"Dx1" L, PK100

VALUE BRAND| Zoro #: G1849172| Mfr #: 2UHP9

$2.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1849172 Mfr #: 2UHP9
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngLength: 1"
Fits Shaft Dia.: -Pin Dia.: 1/8"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.125 In, Length 1 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.