Cotter Pin, Ext Prong, 1/8"Dx1/2" L, PK100

VALUE BRAND| Zoro #: G2406731| Mfr #: 2UHP6

$1.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2406731 Mfr #: 2UHP6
Item: Cotter PinMeets/Exceeds: ANSI/ASME B 18.8.1
Finish: ZincMaterial: Carbon Steel
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 1/8"Length: 1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.125 In, Length 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.