JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cotter Pin, Ext Prong, 3/16"Dx1" L, PK100

VALUE BRAND| Zoro #: G0383205| Mfr #: 2WZK6

$4.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383205 Mfr #: 2WZK6
Item: Cotter PinMaterial: Low carbon steel
Type: Extended ProngFinish: zinc
Pin Dia.: 3/16"Meets/Exceeds: ANSI/ASME B 18.8.33
Length: 1"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Length 1 In, Meets/Exceeds ANSI/ASME B 18.8.33, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.