Cotter Pin, Ext Prong, 3/16"Dx2" L, PK50

VALUE BRAND| Zoro #: G1559853| Mfr #: 2WZK8

$4.00 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1559853 Mfr #: 2WZK8
Finish: ZincMaterial: Low Carbon Steel
Fits Shaft Dia.: -Item: Cotter Pin
Type: Extended ProngPin Dia.: 3/16"
Meets/Exceeds: ANSI/ASME B 18.8.35Length: 2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Length 2 In, Meets/Exceeds ANSI/ASME B 18.8.35, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.