Cotter Pin, Ext Prong, 3/16"Dx3" L, PK50

VALUE BRAND| Zoro #: G0272544| Mfr #: 2WZL1

$6.29 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0272544 Mfr #: 2WZL1
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 3"
Package Quantity: 50Pin Dia.: 3/16"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.37
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/16 In, Length 3 In, Meets/Exceeds ANSI/ASME B 18.8.37, Package Quantity 50

Reviews