Cotter Pin, Ext Prong, 3/16"Dx4" L, PK50

VALUE BRAND| Zoro #: G0468282| Mfr #: 169938

$7.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0468282 Mfr #: 169938
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 3/16"Length: 4"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.187 In, Length 4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.