KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Prong, 3/32"Dx1" L, PK1000

VALUE BRAND| Zoro #: G1819246| Mfr #: 00-094-1000-P

$13.84 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1819246 Mfr #: 00-094-1000-P
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 1"
Package Quantity: 1000Pin Dia.: 3/32"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.2
Material: Low carbon steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/32 In, Length 1 In, Meets/Exceeds ANSI/ASME B 18.8.2, Package Quantity 1000

Reviews