20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100

VALUE BRAND| Zoro #: G0828676| Mfr #: 3DZH7

$12.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0828676 Mfr #: 3DZH7
Type: Extended ProngMeets/Exceeds: ANSI/ASME B 18.8.1
Item: Cotter PinMaterial: 18-8 Stainless Steel
Finish: PlainPin Dia.: 3/32"
Length: 2"Meets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 3/32 In, Length 2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100
Save 15%. Sign up for Z-mail.