Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Cotter Pin, Ext Prong, 3/32"Dx3/4" L, PK100

VALUE BRAND| Zoro #: G0464073| Mfr #: 03-094-0750

$4.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 3/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0464073 Mfr #: 03-094-0750
Package Quantity: 100Length: 3/4"
Finish: PlainItem: Cotter Pin
Pin Dia.: 3/32"Meets/Exceeds: ANSI/ASME B 18.8.66
Type: Extended ProngMaterial: 18-8 Stainless Steel
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 3/32 In, Length 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.66, Package Quantity 100

Reviews