KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Prong, 3/64"Dx3/4" L, PK100

VALUE BRAND| Zoro #: G2364591| Mfr #: 2UHZ5

$4.55 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: -
Type: Extended Prong
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2364591 Mfr #: 2UHZ5
Fits Shaft Dia.: -Type: Extended Prong
Item: Cotter PinLength: 3/4"
Package Quantity: 100Pin Dia.: 3/64"
Finish: PlainMeets/Exceeds: ANSI/ASME B 18.8.1
Material: BrassCountry of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Brass, Finish Plain, Pin Dia. 0.047 In, Length 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Reviews