Cotter Pin, Ext Prong, 3/8"Dx2-1/2" L, PK25

VALUE BRAND| Zoro #: G1966361| Mfr #: 2UJF9

$58.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1966361 Mfr #: 2UJF9
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Plain
Material: BrassItem: Cotter Pin
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 3/8"Length: 2-1/2"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Brass, Finish Plain, Pin Dia. 0.375 In, Length 2 1/2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.