Cotter Pin, Ext Prong, 3/8"Dx3" L, PK10

VALUE BRAND| Zoro #: G1538135| Mfr #: 3DZK7

$19.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1538135 Mfr #: 3DZK7
Meets/Exceeds: ANSI/ASME B 18.8.1Item: Cotter Pin
Type: Extended ProngMaterial: 18-8 Stainless Steel
Finish: PlainPin Dia.: 3/8"
Length: 3"Meets/Exceeds: ANSI/ASME B 18.8.1
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 3/8 In, Length 3 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.