20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Cotter Pin, Ext Prong, 3/8"Dx3" L, PK25

VALUE BRAND| Zoro #: G0924515| Mfr #: 00-375-3000-P

$9.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0924515 Mfr #: 00-375-3000-P
Material: Low carbon steelFinish: zinc
Type: Extended ProngItem: Cotter Pin
Pin Dia.: 3/8"Meets/Exceeds: ANSI/ASME B 18.8.54
Length: 3"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/8 In, Length 3 In, Meets/Exceeds ANSI/ASME B 18.8.54, Package Quantity 25
Save 15%. Sign up for Z-mail.