STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Prong, 3/8"Dx4" L, PK50

VALUE BRAND| Zoro #: G0997814| Mfr #: 2WZP5

$19.24 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 4"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0997814 Mfr #: 2WZP5
Package Quantity: 50Length: 4"
Finish: zincItem: Cotter Pin
Pin Dia.: 3/8"Meets/Exceeds: ANSI/ASME B 18.8.59
Type: Extended ProngMaterial: Low carbon steel
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 3/8 In, Length 4 In, Meets/Exceeds ANSI/ASME B 18.8.59, Package Quantity 50

Reviews