Cotter Pin, Ext Prong, 3/8"Dx5" L, PK10

VALUE BRAND| Zoro #: G2170061| Mfr #: 2UHV2

$5.56 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2170061 Mfr #: 2UHV2
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 3/8"Length: 5"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.375 In, Length 5 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.