JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Cotter Pin, Ext Prong, 3/8"Dx6" L, PK10

VALUE BRAND| Zoro #: G2301957| Mfr #: 2UHV4

$6.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2301957 Mfr #: 2UHV4
Material: Carbon SteelType: Extended Prong
Meets/Exceeds: ANSI/ASME B 18.8.1Item: Cotter Pin
Finish: ZincLength: 6"
Fits Shaft Dia.: -Pin Dia.: 3/8"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.375 In, Length 6 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10
Save 15%. Sign up for Z-mail.