Cotter Pin, Ext Prong, 3/8"Dx6" L, PK25

VALUE BRAND| Zoro #: G0970916| Mfr #: 3DZN3

$98.99 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0970916 Mfr #: 3DZN3
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Plain
Fits Shaft Dia.: -Item: Cotter Pin
Type: Extended ProngLength: 6"
Pin Dia.: 3/8"Material: Brass
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Brass, Finish Plain, Pin Dia. 3/8 In, Length 6 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.