Cotter Pin, Ext Prong, 5/16"Dx3" L, PK50

VALUE BRAND| Zoro #: G1123927| Mfr #: 2WZN6

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1123927 Mfr #: 2WZN6
Item: Cotter PinFinish: Zinc
Material: Low Carbon SteelType: Extended Prong
Fits Shaft Dia.: -Pin Dia.: 5/16"
Meets/Exceeds: ANSI/ASME B 18.8.51Length: 3"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 5/16 In, Length 3 In, Meets/Exceeds ANSI/ASME B 18.8.51, Package Quantity 50
Save 15%. Sign up for Z-mail.