Cotter Pin, Ext Prong, 5/16"Dx4" L, PK25

VALUE BRAND| Zoro #: G0880397| Mfr #: 2UHU7

$8.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0880397 Mfr #: 2UHU7
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngLength: 4"
Pin Dia.: 5/16"Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.312 In, Length 4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.