Cotter Pin, Ext Prong, 5/16"Dx5" L, PK25

VALUE BRAND| Zoro #: G1050621| Mfr #: 2UJF8

$61.30 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1050621 Mfr #: 2UJF8
Type: Extended ProngItem: Cotter Pin
Meets/Exceeds: ANSI/ASME B 18.8.1Fits Shaft Dia.: -
Pin Dia.: 5/16"Material: Brass
Length: 5"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Brass, Finish Plain, Pin Dia. 0.312 In, Length 5 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.