STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Cotter Pin, Ext Prong, 5/32"Dx2" L, PK100

VALUE BRAND| Zoro #: G2114533| Mfr #: 00-156-2000-P

$5.96 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 2"
Finish: zinc
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2114533 Mfr #: 00-156-2000-P
Package Quantity: 100Length: 2"
Finish: zincItem: Cotter Pin
Pin Dia.: 5/32"Meets/Exceeds: ANSI/ASME B 18.8.24
Type: Extended ProngMaterial: Low carbon steel
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, Low Carbon Steel, Finish Zinc Plated, Pin Dia. 5/32 In, Length 2 In, Meets/Exceeds ANSI/ASME B 18.8.24, Package Quantity 100

Reviews