Cotter Pin, Ext Prong, 5/32"Dx3/4" L, PK100

VALUE BRAND| Zoro #: G1297143| Mfr #: 2UHR3

$2.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297143 Mfr #: 2UHR3
Meets/Exceeds: ANSI/ASME B 18.8.1Finish: Zinc
Material: Carbon SteelItem: Cotter Pin
Type: Extended ProngFits Shaft Dia.: -
Pin Dia.: 5/32"Length: 3/4"
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, Carbon Steel, Finish Zinc, Pin Dia. 0.156 In, Length 3/4 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.