Cotter Pin, Ext Prong, 7/64"Dx2" L, PK100

VALUE BRAND| Zoro #: G1284421| Mfr #: 3DZJ2

$18.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1284421 Mfr #: 3DZJ2
Meets/Exceeds: ANSI/ASME B 18.8.1Item: Cotter Pin
Type: Extended ProngMaterial: 18-8 Stainless Steel
Finish: PlainPin Dia.: 7/64"
Length: 2"Meets/Exceeds: ANSI/ASME B 18.8.1
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Product Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 7/64 In, Length 2 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.