Cotter Pin, Extended Prong, 1/2"Dx6" L, PK2

VALUE BRAND| Zoro #: G1409581| Mfr #: 3DZL2

$23.74 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 2
Length: 6"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1409581 Mfr #: 3DZL2
Package Quantity: 2Length: 6"
Finish: PlainItem: Cotter Pin
Pin Dia.: 1/2"Meets/Exceeds: ANSI/ASME B 18.8.1
Type: Extended ProngMaterial: 18-8 Stainless Steel
Fits Shaft Dia.: -Country of Origin (subject to change): United States

Description

Cotter Pin, Extended Prong, 18-8 Stainless Steel, Finish Plain, Pin Dia. 1/2 In, Length 6 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 2

Reviews