KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 0.178"Dx3-3/4" L, PK25

VALUE BRAND| Zoro #: G0837146| Mfr #: 21-08

$9.28 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8 to 1"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837146 Mfr #: 21-08
Fits Shaft Dia.: 7/8 to 1"Type: Hairpin
Item: Cotter PinLength: 3-3/4"
Package Quantity: 25Pin Dia.: 11/64"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Finish Zinc, Hairpin, Length 3-3/4 In., Package Quantity 25, Fits Shaft Dia. 7/8 to 1 In., Meets/Exceeds ANSI/ASME B 18.8.1, Pin Dia. 0.178 In., Cotter Pin, Steel

Reviews