Cotter Pin, Hairpin, 11/64"Dx3-1/4" L, PK10

VALUE BRAND| Zoro #: G2350266| Mfr #: WWG-BPS-206

$15.01 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Cotter Pin
Length: 3-1/4"
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G2350266 Mfr #: WWG-BPS-206
Item: Cotter PinMeets/Exceeds: ANSI/ASME B 18.8.1
Type: HairpinMaterial: 18-8 Stainless Steel
Length: 3-1/4"Finish: Plain
Fits Shaft Dia.: 5/8 to 1"Pin Dia.: 11/64"
Country of Origin (subject to change): Taiwan

Product Description

Finish Plain, Hairpin, Length 3-1/4 In., Package Quantity 10, Fits Shaft Dia. 5/8 to 1 In., Meets/Exceeds ANSI/ASME B 18.8.1, Pin Dia. 11/64 In., Cotter Pin, 18-8 Stainless Steel

Product Reviews