Cotter Pin, Hairpin, 11/64"Dx3-1/4" L, PK5

VALUE BRAND| Zoro #: G0309251| Mfr #: 128507

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0309251 Mfr #: 128507
Item: Cotter PinType: Hairpin
Material: 3-16 Stainless SteelLength: 3-1/4"
Finish: PlainFits Shaft Dia.: 5/8 to 1"
Pin Dia.: 11/64"Meets/Exceeds: ANSI/ASME B 18.8.1
Country of Origin (subject to change): United States

Product Description

Finish Plain, Hairpin, Length 3-1/4 In., Package Quantity 5, Fits Shaft Dia. 5/8 to 1 In., Meets/Exceeds ANSI/ASME B 18.8.1, Pin Dia. 11/64 In., Cotter Pin, 3-16 Stainless Steel

Product Reviews

Save 15%. Sign up for Z-mail.