KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cotter Pin, Hairpin, 11/64"Dx3-3/4" L, PK10

VALUE BRAND| Zoro #: G1325335| Mfr #: 2UJR4

$4.91 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fits Shaft Dia.: 7/8 to 1-1/4"
Type: Hairpin
Item: Cotter Pin
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1325335 Mfr #: 2UJR4
Fits Shaft Dia.: 7/8 to 1-1/4"Type: Hairpin
Item: Cotter PinLength: 3-3/4"
Package Quantity: 10Pin Dia.: 11/64"
Finish: zincMeets/Exceeds: ANSI/ASME B 18.8.1
Material: steelCountry of Origin (subject to change): United States

Description

Cotter Pin, Hairpin, Steel, Finish Zinc, Pin Dia. 11/64 In., Length 3-3/4 In., Fits Shaft Dia. 7/8 to 1-1/4 In., Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 10

Reviews