JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Cotter Pin, Hairpin, 1/16"Dx1-1/8" L, PK100

VALUE BRAND| Zoro #: G2388802| Mfr #: 22-03

$6.57 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2388802 Mfr #: 22-03
Type: HairpinMeets/Exceeds: ANSI/ASME B 18.8.1
Item: Cotter PinFits Shaft Dia.: 1/4 to 5/16"
Pin Dia.: 1/16"Material: 18-8 Stainless Steel
Length: 1-1/8"Finish: Plain
Country of Origin (subject to change): United States

Product Description

Cotter Pin, Hairpin, 18-8 Stainless Steel, Finish Plain, Pin Dia. 0.059 In, Length 1 1/8 In, Fits Shaft Dia. 1/4 To 5/16 In, Meets/Exceeds ANSI/ASME B 18.8.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.